Beli hose clamp di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- M-One Clamp Hose Stainless (Klem Selang)Deskripsi:High Quality Klem Selang / Hose Clampatribut:
- Body Material: Stainless Steel
- Screw Material: Iron
- Head Material: Iron
- Non Brand Part Automotive Snap-On Clamp for Tube & Hose (Klem Otomotif)Deskripsi:Standard-grip snap-on clamps have a single row of interlocking teeth that engage when the clamp is closed.atribut:
- UNSPSC: 31162906
- Material: Nylon
- WURTH Hose Clamp (Penjepit Selang)Deskripsi:With asymmetrical lockAsymmetrical housingFerritic Steel F1Even distribution of forceClamp head does not tilt away during tighteningSmooth and indented strap interior with rounded edgesPrevents injury and hose damage
- RS PRO Nylon Snap GripDeskripsi:RS PRO Plastic Hose ClipsThe RS PRO range of corrosion resistant snap fit nylon clips are available in a range of sizes from 5.6 mm minimum inside diameter to 30.4 mm maximum diameter and can clamp tightly around a hose.Also known as Herbie Clips, these hose clips are high strength, ratchet style clamps with interlocking teeth. The double row of teeth gives you over twice the clamping force achieved by similar products with a single row of teeth.Hose Clips options include:291-587 - 6.5-7.9 mmTypical Applications:Hose clips can be used in a wide range of applications when a hose or wire has to be secured. Hose clips can be used across many industries including marine, medical, food, automotive, agricultural, electrical and white goods manufacturer and repair.atribut:
- Clip Type: Snap Grip
- Material: Nylon
- ASANO Clamp Hose Stainless Steel SUS 304 (Klem Selang)atribut:
- Material: Stainless Steel SUS 304
- Non Brand Clamp Hose Stainless (Klem Selang)atribut:
- Material: Body klem: Stainless steel, Kepala dan sekrup: steel (besi)
- ASANO Clamp Hose (Klem Selang)atribut:
- Material: Stainless 201
- JCK Clamp Slang (Klem Selang)atribut:
- Bolt Material: SUS 304
- Color: Silver
- Plat Material: SUS 304
- monotaro Hose Clip Pliers (Tang Penjepit Klip Selang)Deskripsi:Since teeth are in a lattice shape, it does not slip off from the hose clip that got in and it is hard to come off. It can also be used in narrow places and deep situations. It is convenient to use from various directions. Desorption of spring type hose clip used for fixing radiator hose etc.atribut:
- Clamp Dimensions (mm): 32 x shortest part 20 (longest part 24)
- Overall Length (mm): 200
- Jason Clamp Hose (Klem Selang Kuping)atribut:
- Material: Stainless steel with nylon lever
- TEKIRO Clamp Hoses (Klem Selang)Deskripsi:TEKIRO KLEM SELANG 1/2" / HOSE CLAMP / TOOLS / PERKAKASKODE : GT-CH1680ORIGINAL TEKIROatribut:
- Material: Stainless Steel
- Mikalor Clamp (Klem Selang)Deskripsi:Supra Heavy-Duty Hose Clamp Stainless SteelThe Supra range is the natural evolution of the Super W1 Clamp. Due to its revolutionary swiveling bridge, Supra W2 can be mounted in the most awkward applications without having to remove the hose. It can be opened up and fastened again when in place without dislodging any other parts of the clamp, making assembly much easier.Thanks to the beveled edges, the hose is protected from damage. The Supra W2 clamp complies fully with the RoHs directive EU 20032/95/EC dated 1st July 2006. The high-strength bolt, designed and manufactured by Mikalor specifically for this clamp, together with the captive nut and spacer system allow you to clamp the most demanding of hose assemblies. This is the clamp of choice for professionals in the industrial hose, automotive and agricultural machinery sectors as well as in all industrial applications where an outstanding and above all reliable heavy-duty clamp is required.* Special dimensions are available on request.* The maximum application pressure can vary depending on the type of hose used and the geometry of the coupling.atribut:
- Material: Stainless Steel
- Terry Clamp Power Grip (Klem Selang)Deskripsi:Our "Powergrip" range of worm drive hose clips is produced to the exacting requirements of BS5315:1991. This standard, met by only a few manufacturers, ensures consistent performances, combining ease of assembly with secure sealing.Low free torque! Powergrip hose clips have low free torque to allow the screw to move freely during assembly under a torque of less than 1.5 Nm.High tightening torque! The British Standard also requires clamps to be capable of withstanding high tightening torques. This ensures that "Powergrip" clips may be safely applied without fear of damage to hoses through over-tightening.Hydraulic pressure test - BS5315:1991 also specifies hydraulic pressure tests to which "Powergrip" are subjected during normal production testing. Details available on request.Reliable. Our clamps are designed to have a clamping force reserve and not break. They will reliably continue to develop a sealing force around the hose when tightened 360° around the joint.Clamping force meter. If you wish to compare the clamping force of different products, we can help you on site with our portable measuring equipment. Once the clamping force has been determined, a suitable level of corrosion protection can be selected within our material range. Product development. We continuously test systems of hoses, pipe ends, clamps and couplings at our Technical Centre, in order to develop new products and to improve our existing products. Technical Centre in Anderstorp, Sweden. Mechanical efficiency is one of our test parameters. An increase of tightening torque does not always mean an increase in clamping force! Here the clamp design and lubrication play vital roles. Our Technical Centre has state-of-the-art equipment for testing of pressure, vibration and temperature variations - essential parameters which over time will affect a hose or pipe connection. Many customers have during recent years asked us to perform tests and give technical advice concerning their specific applications.In industry, the choice of clamp is important. Therefore, we have developed a meter that measures the exact clamping force at eight points, directly after installation and over extended periods of time. Tests have shown that our products achieve high clamping forces before breaking and thus ensure that the customer has a clamping force reserve in the clamp to avoid blow-off or leakage over time.
- Non Brand Interlocking Clamp Hose (Klem Selang)atribut:
- Material: Malleable Iron
- Non Brand Bolt-Close Clamp for Tube & Hose (Klem Selang Baut)Deskripsi:Smooth-edge bolt-close clamps, also known as fuel injection clamps, ensure uniform sealing pressure. These clamps close with a nut and bolt fastener. They have a solid band with rolled edges to prevent damage to the hose.atribut:
- UNSPSC: 31162906
- Band Material: Steel
- For Use On: Hot or Cold Pipe Lines
- Standards: ANSI/MSS SP-69; cUL Listed; Federal Specification A-A-1192A (Type 4); FM Approved; MSS SP-58 (Type 4); UL Listed; WW-H-171-E (Type 4)
- Oetiker Hose ClampDeskripsi:The ears of these clamps do not have a dimple and nearly doublethe clamping range, compared to the 1-Ear Clamp. 2 ears providea degree of elasticity to accommodate changes in size of theparts being joined, such as that which may be caused by thermalexpansion or vibration.Assembly techniques are similar to those for 1-Ear Clamps, butthe force applied when closing the second ear may react against the opposing closed ear and make a second crimping operation necessary. For perfect sealing, the ears must be adequatelyclosed during assembly
Daftar Harga hose clamp Terbaru October 2026
| M-One Clamp Hose Stainless (Klem Selang) | Rp1.900 |
| Non Brand Part Automotive Snap-On Clamp for Tube & Hose (Klem Otomotif) | Rp269.900 |
| WURTH Hose Clamp (Penjepit Selang) | Rp20.900 |
| TORA Clamp Hose (Klem Selang) | Rp1.900 |
| Ultra Alfatec T-Bolt Heavy Duty Clamp Hose (Klem Selang) | Rp7.900 |
| RS PRO Nylon Snap Grip | Rp289.900 |
| ASANO Clamp Hose Stainless Steel SUS 304 (Klem Selang) | Rp30.900 |
| Non Brand Clamp Hose Stainless (Klem Selang) | Rp900 |
| ASANO Clamp Hose (Klem Selang) | Rp1.900 |
| JCK Clamp Slang (Klem Selang) | Rp6.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/q8P105458944-1.jpg)
/agP110011376-1.jpg)
/qvP105378967-2.jpg)
/idP103195661-38.jpg)
/gzP111706611-1.jpg)

/bzP103675431-1.jpg)
/ngP109299844-1.jpg)
/c3P107365435-1.jpg)
/P103079655-1.jpg)
/P102246135-1.jpg)
/oaP107797874-2.jpg)
/9lP103642345-2.jpg)
/2tP107088101-1.jpg)
/j2P105307686-1.jpg)
/onP105447887-1.jpg)
/ibP105307659-1.jpg)
/1oP106959060-1.jpg)
/9aP109981334-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)